Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 480/400-8
Mfr # TUN6001
Zoro # G5297555
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 4.80"
- Size 4.80x4.00-8
- Valve TR87
- Used For CT1003, CT1008, WD1083
- Weight 0.93 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN6001
- Zoro # G5297555
- UPC # 10811410015860
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 4.80" |
Size | 4.80x4.00-8 |
Overall Width | 4 3/4 in |
Overall Diameter | 16 1/8 in |
Overall Length | 16 1/8 in |
Compatible Tire Size | 4.80 x 4.00-8 |
Details
Valve | TR87 |
Item | Lawn/Garden Inner Tube |
Used For | CT1003, CT1008, WD1083 |
Weight | 0.93 lb |
Product Type | Lawn and Garden Inner Tube |
Features | Inner Tube for Quick Repairs on Flat or Damaged Tires |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Valve Type | TR87 |
Compatible Tire Manufacturer Model Number | CT1003, CT1008, WD1083 |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 4.80 x 4.00-8, Valve Type TR87, Overall Diameter 16 1/8 in, Overall Length 16 1/8 in, Overall Width 4 3/4 in, Compatible Tire Manufacturer Model Number CT1003, CT1008, WD1083, Features Inner Tube for Quick Repairs on Flat or Damaged Tires, Weight 0.93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATABI LTC Nozzle Set (83446817)
- FLAME KING 11 lb Steel Empty LP Tank with Gauge (YSN11SQT)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- MTD Console-Handle (931-09823A)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- HI-RUN Lawn/Garden Tire, 11x4.00-5, 4 Ply (WD1057)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6002)
- HI-RUN Lawn/Garden Inner Tube, 410/350-5 (TUN4002)
- HI-RUN Lawn/Garden Tire, 13x5-6, 2 Ply, Turf II (WD1093)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 2 Ply (WD1049)
- A & I PRODUCTS TIRE-SMOOTH, 13X5X6, 4 PLY 12" x12" x5" (A-B1SUT39)
- Hi-Run Lawn Mowers & Accessories