Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 410/350-5
Mfr # TUN4002
Zoro # G5297616
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 410/350-5
- Used For WD1049, WD1089
- Weight 0.54 lb
- Valve TR87
- Product Type Lawn and Garden Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN4002
- Zoro # G5297616
- UPC # 00811410011902
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 410/350-5 |
Overall Length | 11 5/8 in |
Compatible Tire Size | 4.10/3.50-5 |
Overall Diameter | 11 5/8 in |
Overall Width | 3 7/8 in |
Details
Used For | WD1049, WD1089 |
Weight | 0.54 lb |
Valve | TR87 |
Item | Lawn/Garden Inner Tube |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Compatible Tire Manufacturer Model Number | WD1049, WD1089 |
Valve Type | TR87 |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 4.10/3.50-5, Valve Type TR87, Overall Diameter 11 5/8 in, Overall Length 11 5/8 in, Overall Width 3 7/8 in, Compatible Tire Manufacturer Model Number WD1049, WD1089, Weight 0.54 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP Telescoping Auto Shovel, Poly (SCS300)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X24)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- STENS Rotary Scissor Blades 385-588 For Idech Sk-2118Vw (385-588)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1004)
- HI-RUN Lawn/Garden Tire, 15x6.0-62 Ply, Rib (WD1036)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- STENS Tire Replaces 15X6.00-6 Quad Traxx 4 Ply, 160-812 (160-812)
- Hi-Run Lawn Mower Wheels & Hubs