Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 410/350-4
Mfr # TUN4001
Zoro # G5297607
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 4.10"
- Size 4.10/3.50-4
- Weight 0.42 lb
- Used For CT1011, WD1048
- Valve TR87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # TUN4001
- Zoro # G5297607
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 4.10" |
Size | 4.10/3.50-4 |
Overall Diameter | 10 5/8 in |
Overall Length | 10 5/8 in |
Compatible Tire Size | 4.10/3.50-4 |
Overall Width | 3 7/8 in |
Details
Weight | 0.42 lb |
Used For | CT1011, WD1048 |
Item | Lawn/Garden Inner Tube |
Valve | TR87 |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Valve Type | TR87 |
Compatible Tire Manufacturer Model Number | CT1011, WD1048 |
Features | Inner Tube for Quick Repairs on Flat or Damaged Tires |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 4.10/3.50-4, Valve Type TR87, Overall Diameter 10 5/8 in, Overall Length 10 5/8 in, Overall Width 3 7/8 in, Compatible Tire Manufacturer Model Number CT1011, WD1048, Features Inner Tube for Quick Repairs on Flat or Damaged Tires, Weight 0.42 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS TIRE-STRAIGHT RIB, 15X6X6, 4 PLY 6.3" x13.3" x13.3" (A-B1TI830)
- CORONA TOOLS CORONA Shrub Rake, 11 Tine, Steel Tine, Wood Handle, 54 in L Handle (RK 62000)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CLEARSPAN Auger Style Earth Anchors 3/4" x 60" x 7" (106626)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- HI-RUN Lawn/Garden Inner Tube, 18x850/950-8 (TUN4009)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1002)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- BRIGGS & STRATTON Assembly - Wheel, 8 x 2 (7500540YP)
- Hi-Run Lawn Mower Wheels & Hubs