Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 18x850/950-8
Mfr # TUN4009
Zoro # G8526777
original price:
$24.05
33% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 18"
- Size 188.50/9.50-8
- Valve TR6
- Used For WD1032, WD1033
- Weight 1.92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN4009
- Zoro # G8526777
- UPC # 10811410015808
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 18" |
Size | 188.50/9.50-8 |
Overall Width | 8 1/2 in |
Compatible Tire Size | 18 x 8.50/9.50-8 |
Overall Length | 18 in |
Overall Diameter | 18 in |
Details
Item | Lawn/Garden Inner Tube |
Valve | TR6 |
Used For | WD1032, WD1033 |
Weight | 1.92 lb |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Compatible Tire Manufacturer Model Number | WD1032, WD1033 |
Valve Type | TR6 |
Features | Inner Tube for Quick Repairs on Flat or Damaged Tires |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 18 x 8.50/9.50-8, Valve Type TR6, Overall Diameter 18 in, Overall Length 18 in, Overall Width 8 1/2 in, Compatible Tire Manufacturer Model Number WD1032, WD1033, Features Inner Tube for Quick Repairs on Flat or Damaged Tires, Weight 1.92 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P552)
- AP PRODUCTS NON INSERT FLAT TRIM- POLAR WHITE- 16 FT (021-87201-16)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- AIC REPLACEMENT PARTS Fits CAT Fits Caterpillar Equipment Key Set Ignition Key & Master Disconnect Key (8398-IGNITIONKEY)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1202)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1002)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Tires and Wheels, 570 lb, Lawn Mower (AWD1008)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6002)
- MARTIN WHEEL Wheel Steel Semi-Pneum 7X150In (715-OF)
- Hi-Run Lawn Mowers & Accessories