Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 18/850/950-8
Mfr # TUN4008
Zoro # G8526761
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Diameter 18"
- Size 18/8.50/9.50-8
- Used For WD1032, WD1033
- Weight 1.92 lb
- Valve TR13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # TUN4008
- Zoro # G8526761
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Wheel Diameter | 18" |
Size | 18/8.50/9.50-8 |
Overall Width | 8 1/2 in |
Overall Diameter | 18 in |
Compatible Tire Size | 18/8.50/9.50-8 |
Overall Length | 18 in |
Details
Used For | WD1032, WD1033 |
Weight | 1.92 lb |
Valve | TR13 |
Item | Lawn/Garden Inner Tube |
Product Type | Lawn and Garden Inner Tube |
Valve Type | TR13 |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Compatible Tire Manufacturer Model Number | WD1032, WD1033 |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 18/8.50/9.50-8, Valve Type TR13, Overall Diameter 18 in, Overall Length 18 in, Overall Width 8 1/2 in, Compatible Tire Manufacturer Model Number WD1032, WD1033, Weight 1.92 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Cam Lock, Thumb Turn, 1-3/4in Barrel, Stainless, Connecting Screw And Nut. Blade/Cam Not Included (CLTT-134-SS)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Black (FGR1BK)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- HI-RUN Lawn/Garden Tube, 23x8.5/9.5/10.5-12 (TUN4011)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- HI-RUN Lawn/Garden Inner Tube, 18x850/950-8 (TUN4009)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- Hi-Run Lawn Mower Wheels & Hubs