Shop All Lawn Mower Wheels & Hubs
Hi-Run
Lawn/Garden Inner Tube, 15/600-6
Mfr # TUN4006
Zoro # G8526752
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15/600-6
- Valve TR13
- Weight 1.1 lb
- Used For WD1030, WD1036
- Product Type Lawn and Garden Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # TUN4006
- Zoro # G8526752
- UPC # 00811410011483
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 15/600-6 |
Overall Width | 6 in |
Overall Length | 15 in |
Compatible Tire Size | 15/6.00-6 |
Overall Diameter | 15 in |
Details
Valve | TR13 |
Weight | 1.1 lb |
Item | Lawn/Garden Inner Tube |
Used For | WD1030, WD1036 |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Compatible Tire Manufacturer Model Number | WD1030, WD1036 |
Features | Inner Tube for Quick Repairs on Flat or Damaged Tires |
Valve Type | TR13 |
Description
Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 15/6.00-6, Valve Type TR13, Overall Diameter 15 in, Overall Length 15 in, Overall Width 6 in, Compatible Tire Manufacturer Model Number WD1030, WD1036, Features Inner Tube for Quick Repairs on Flat or Damaged Tires, Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- WATTS Watts FM-1A-975-RV Flowmatic Pleated Sediment Replacement Cartridge (FM-1A-975-RV)
- CHAPIN CHAPIN 16200 Home and Garden Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16200)
- LOGO BRANDS Utah Mini Size Composite Football (230-93MC-1)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Power Equipment Tire, 4.10/3.50-4, 2 Ply (WD1048)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- Hi-Run Lawn Mowers & Accessories