Shop All Trailer Tires
Hi-Run
High Speed Trailer Tire Wheel Assembly
Mfr # ASB1004
Zoro # G8987142
original price:
$247.99
21% off
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern H186
- Inflation PSI 50 psi
- Outside Dia. 27.13 in
- Profile Bias
- Weight 21 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # ASB1004
- Zoro # G8987142
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 27.13 in |
Size | #HK17 1.7mm |
Tread Depth | 8 in |
Tire Size | 15X5 5-4.5; ST205/75D15 |
Outside Diameter | 27.13 in |
Details
Tread Pattern | H186 |
Inflation PSI | 50 psi |
Profile | Bias |
Weight | 21 lb |
Material | Rubber, Steel |
Weight Capacity (Lb.) | 1,820 lb |
Item | High Speed Trailer Tire Wheel Assembly |
Ply | 6 Ply |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 50 psi |
Weight Capacity | 1,820 lb |
Tire Material | Rubber |
Wheel Material | Steel |
Description
High Speed Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 27.13 in, Tire Size 15X5 5-4.5; ST205/75D15, Weight Capacity 1,820 lb, Tread Pattern H186, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 21 lb, Wheel Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS T414270 ALTERNATOR (T414270 ALTERNATOR)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94488)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S967)
- AFTERMARKET TX10257 Water Pump Pulley Fit Long 260 310 350 445 460 51 560 610 2310 2460 445V (CSU80-0113)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- HI-RUN Tires and Wheels, 1,680 lb, Lawn Mower (ASB1217)
- HI-RUN Tires and Wheels, 1,820 lb, ST Trailer (ASB1146)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1100)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- Hi-Run Automotive Tire & Wheel