Shop All Trailer Tires
Hi-Run
High Speed Trailer Tire Wheel Assembly
Mfr # ASB1002
Zoro # G8987133
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 50 psi
- Material Rubber, Steel
- Weight 20 lb
- Profile Bias
- Tread Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # ASB1002
- Zoro # G8987133
- UPC # 811410011025
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 8 in |
Outside Dia. | 26.14 in |
Size | #HK17 1.7mm |
Tire Size | 14X6 5-4.5; ST205/75D14 |
Outside Diameter | 26.14 in |
Details
Inflation PSI | 50 psi |
Material | Rubber, Steel |
Weight | 20 lb |
Profile | Bias |
Tread Pattern | H180 |
Item | High Speed Trailer Tire Wheel Assembly |
Ply | 6 Ply |
Weight Capacity (Lb.) | 1,760 lb |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Tire Material | Rubber |
Wheel Material | Steel |
Maximum Pressure | 50 psi |
Weight Capacity | 1,760 lb |
Product Type | Street Tire and Wheel Assembly |
Description
High Speed Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 26.14 in, Tire Size 14X6 5-4.5; ST205/75D14, Weight Capacity 1,760 lb, Tread Pattern H180, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 20 lb, Wheel Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Red/White, 24 in.L, 2 in.W (18363)
- EATON Gasket, Clutch Housing, Transmission (4308226)
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- WEATHER GUARD Quick Clamp Rack Mini (224-3-03)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- Hi-Run Automotive Tire & Wheel