Shop All Trailer Tires
Hi-Run
High Speed Trailer Tire Wheel Assembly
Mfr # ASB1001
Zoro # G8987124
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #HK17 1.7mm
- Tread Pattern H180
- Outside Dia. 24.21 in
- Weight 17 lb
- Ply 6 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # ASB1001
- Zoro # G8987124
- UPC # 811410010356
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | #HK17 1.7mm |
Outside Dia. | 24.21 in |
Tread Depth | 8 in |
Tire Size | 13X4.5 5-4.5; ST175/80D13 |
Outside Diameter | 24.21 in |
Details
Tread Pattern | H180 |
Weight | 17 lb |
Item | High Speed Trailer Tire Wheel Assembly |
Ply | 6 Ply |
Material | Rubber, Steel |
Inflation PSI | 50 psi |
Profile | Bias |
Weight Capacity (Lb.) | 1,360 lb |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Maximum Pressure | 50 psi |
Weight Capacity | 1,360 lb |
Wheel Material | Steel |
Product Type | Street Tire and Wheel Assembly |
Tire Material | Rubber |
Description
High Speed Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 24.21 in, Tire Size 13X4.5 5-4.5; ST175/80D13, Weight Capacity 1,360 lb, Tread Pattern H180, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 17 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575098-570745)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- GROTE LIGHTING MIRROR-10.5-SS-CONVEX-CENTER MOUNT (12010)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1278)
- HI-RUN Tires and Wheels, 1,710 lb, Lawn Mower (ASB1225)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN Trailer Tire, ST205/75D14, 6 Ply (LZ1004)
- HI-RUN Trailer Tire, 4.80-12, 6 Ply (WD1012)
- LOADSTAR TIRES Loadstar Kenda Low Profile Tire K399; 215/60-8 C Ply (1HP26)
- Hi-Run Trailer Tires