Shop All Trailer Tires
Hi-Run
High Speed Trailer Tire, 570-8, 4 Ply
Mfr # WD1067
Zoro # G8526734
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Tread Pattern SU02
- Ply 4 Ply
- Tread Depth 6.9 in
- Weight Capacity (Lb.) 715 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1067
- Zoro # G8526734
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 6.9 in |
Outside Dia. | 17.9 in |
Size | 570-8 |
Tire Size | 570-8 |
Outside Diameter | 17.9 in |
Details
Material | Rubber |
Tread Pattern | SU02 |
Ply | 4 Ply |
Item | High Speed Trailer Tire |
Weight Capacity (Lb.) | 715 lb |
Profile | Bias |
Weight | 9 lb |
Inflation PSI | 50 psi |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Maximum Pressure | 50 psi |
Weight Capacity | 715 lb |
Tire Material | Rubber |
Product Type | Tire Only |
Description
High Speed Trailer Tire, Tire Type Trailer Tire, Outside Diameter 17.9 in, Tire Size 570-8, Weight Capacity 715 lb, Tread Pattern SU02, Maximum Pressure 50 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 6.9 in, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Flat 6.5 X 10 White Plstc (704132-5)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- SLIME Brown Tire Repair Strings, 30 Pc. (1031-A)
- VELVAC 2020 Xg, R, Man, Man, Xprs, 102", Bk (715936)
- HI-RUN Tires and Wheels, 1,040 lb, Lawn Mower (ASB1216)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1100)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- Hi-Run Automotive Tire & Wheel