Shop All Wheelbarrows & Yard Carts
Hi-Run
Hi-Run Rib 30 PSI 4.8" x 4-8" 4-Ply Tire and Wheel
Mfr # CT1004
Zoro # G5297521
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Wheel Type Flat Free 4.80/4.00-8-4
- Tire Width 4 13/16 in
- Tire Material Rubber
- Tire Rim Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # CT1004
- Zoro # G5297521
- UPC # 00646635876391
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tire Width | 4 13/16 in |
Tire Rim Dia. | 8 in |
Outside Dia. | 16 in |
Details
Material | Rubber |
Wheel Type | Flat Free 4.80/4.00-8-4 |
Tire Material | Rubber |
Item | Wheelbarrow Tire Wheel Assembly |
Inflation PSI | 30 psi |
Tire Thickness | 4 in |
Weight | 6.6 lb. |
Tread Pattern | Rib |
Ply | 4 Ply |
Description
Wheelbarrow Tire Wheel Assembly, Tire Thickness 4 in, Tire Width 4 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TCU Crosshatch Picnic Caddy (215-765-CR1)
- LOGO BRANDS NC State Crosshatch 16 Can Cooler Tote (186-83-CR1)
- COSCO Outdoor/Indoor Stacking Resin Chair with Square Back and Arms, Gray, 2PK (87532GRY2E)
- A & I PRODUCTS BLADE-MOWER, XHT, 15-5/8", 5/8 15.63" x2.5" x0.29" (A-B1HS1001)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 4 Ply, Stud (CT1007)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-6, 4 Ply (CT1012)
- HI-RUN Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1009)
- HI-RUN Wheelbarrow Tire, 4.00-6 4 PLY Rib (CT1005)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- JOHN DEERE Truper Replacement Wheelbarrow Handle Hardwood 1 pk (HDL-H-E)
- Hi-Run Lawn & Garden Tools