Shop All Motorsport Tires and Wheels
Hi-Run
ATV Tire, Rubber, Size 25X11-12, 6 Ply
Mfr # WD1241
Zoro # G4444573
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24 lb
- Tread Depth 19.1 in
- Outside Dia. 25.3 in
- Size 25 x 11.00-12
- Inflation PSI 24 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1241
- Zoro # G4444573
- UPC # 814342023470
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth | 19.1 in |
Outside Dia. | 25.3 in |
Size | 25 x 11.00-12 |
Tire Size | 25X11.00-12 |
Outside Diameter | 25.3 in |
Details
Weight | 24 lb |
Item | ATV Tire |
Inflation PSI | 24 psi |
Material | Rubber |
Ply | 6 Ply |
Tread Pattern | SU73 |
Weight Capacity (Lb.) | 1,000 lb |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | ATV Tire |
Maximum Pressure | 24 psi |
Weight Capacity | 1,000 lb |
Tire Material | Rubber |
Product Type | Tire Only |
Description
ATV Tire, Tire Type ATV Tire, Outside Diameter 25.3 in, Tire Size 25X11.00-12, Weight Capacity 1,000 lb, Tread Pattern SU73, Maximum Pressure 24 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 19.1 in, Weight 24 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Linkage Assembly, Ds800982A (DS800982A)
- ILC Replacement For FORD L8000 SERIES STARTER (L8000 SERIES STARTER)
- KIMBERLY-CLARK PROFESSIONAL A5 Sterile Boot Cover, White, Universal, Edge Vinyl/Clean-Don (31696)
- BALDWIN FILTERS Air Filter, 12-1/4 x 20-9/16 in. (RS4638)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- HI-RUN ATV Tire, 18x9.50-8, 2 Ply, Knobby (WD1087)
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- CARLISLE TIRES Carlisle Knobby ATV Tire 145/70-6 (IT5150021)
- Hi-Run Motorsport Tires and Wheels