Shop All Motorsport Tires and Wheels
Hi-Run
ATV Tire, Rubber, Size 25X10-12, 6 Ply
Mfr # WD1240
Zoro # G4444528
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 6 Ply
- Size 25 x 10.00-12
- Material Rubber
- Weight Capacity (Lb.) 420 lb
- Inflation PSI 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1240
- Zoro # G4444528
- UPC # 814342023463
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Size | 25 x 10.00-12 |
Outside Dia. | 25.3 in |
Tread Depth | 19.1 in |
Tire Size | 25X10.00-12 |
Outside Diameter | 25.3 in |
Details
Ply | 6 Ply |
Material | Rubber |
Weight Capacity (Lb.) | 420 lb |
Inflation PSI | 7 psi |
Weight | 21 lb |
Item | ATV Tire |
Tread Pattern | SU73 |
DOT Approved | NHS (Not for Highway Service) |
Tire Type | ATV Tire |
Product Type | Tire Only |
Tire Material | Rubber |
Maximum Pressure | 7 psi |
Weight Capacity | 420 lb |
Description
ATV Tire, Tire Type ATV Tire, Outside Diameter 25.3 in, Tire Size 25X10.00-12, Weight Capacity 420 lb, Tread Pattern SU73, Maximum Pressure 7 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 19.1 in, Weight 21 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING MUFFLER FOR PRO FINISH (HU1552)
- WILTON JTJ-10ST, 10T Toe Jack (JTJ-10ST)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- ILC Replacement For MITSUBISHI A7T03277A ALTERNATOR (A7T03277A ALTERNATOR)
- HI-RUN ATV Tire, 25x12-9, 2 Ply, Knobby (WD1088)
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- HI-RUN ATV Tire, 18x9.50-8, 2 Ply, Knobby (WD1087)
- LRI DISTRIBUTING 29 ORING FOR EARTHMOVER (LRIOR329T)
- Hi-Run Motorsport Tires and Wheels