Shop All Motorsport Tires and Wheels
Hi-Run
ATV Tire, 25x8-12, 2 Ply
Mfr # WD1061
Zoro # G6745514
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU10
- Weight 17 lb
- Ply 4 Ply
- Weight Capacity (Lb.) 290 lb
- Inflation PSI 4 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1061
- Zoro # G6745514
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth | 21.4 in |
Outside Dia. | 24.5 in |
Size | 25x8-12 |
Length | 24-1/2" |
Width | 7.6" |
Tire Size | 25X8-12 |
Outside Diameter | 24.5 in |
Details
Tread Pattern | SU10 |
Weight | 17 lb |
Ply | 4 Ply |
Item | ATV Tire |
Weight Capacity (Lb.) | 290 lb |
Inflation PSI | 4 psi |
Material | Rubber |
Number of Pieces | 1 |
Maximum Pressure | 5 psi |
DOT Approved | NHS (Not for Highway Service) |
Product Type | Tire Only |
Weight Capacity | 290 lb |
Tire Type | ATV Tire |
Tire Material | Rubber |
Description
ATV Tire, Tire Type ATV Tire, Outside Diameter 24.5 in, Tire Size 25X8-12, Weight Capacity 290 lb, Tread Pattern SU10, Maximum Pressure 5 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 21.4 in, Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 2 Cond, PVC, 10 ga, Yellow/Grn, 1000 ft (82-5507)
- AUTOTEX Wiper Blade, Universal Crimped, Size 18 In (M5-18)
- OEMTOOLS 6 Ton Jack Stands (Pair) (24853)
- IMPERIAL SUPPLIES Dual Foot Tire Gauge, 10 to 150 psi (38XF53)
- HI-RUN ATV Tire, Rubber, Size 25X11-12, 6 Ply (WD1241)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- HI-RUN ATV Tire, 25x12-9, 2 Ply, Knobby (WD1088)
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- HI-RUN ATV Tire, 23x8-11, 4 Ply (WD1063)
- ITP TIRES ITP Terra Cross R/T 25x10-12 (IT560424)
- Hi-Run Motorsport Tires and Wheels