Shop All Motorsport Tires and Wheels
Hi-Run
ATV Tire, 145/70-6, 2 Ply, Knobby
Mfr # WD1042
Zoro # G7458026
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 14 in
- Size 45/70-6
- Inflation PSI 5 psi
- Ply 2 Ply
- Tread Pattern Knobby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1042
- Zoro # G7458026
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Outside Dia. | 14 in |
Size | 45/70-6 |
Tread Depth | 6.8 in |
Length | 14" |
Width | 5.7" |
Tire Size | 45/70-6 |
Outside Diameter | 14 in |
Details
Inflation PSI | 5 psi |
Ply | 2 Ply |
Tread Pattern | Knobby |
Material | Rubber |
Weight | 5 lb |
Item | ATV Tire |
Weight Capacity (Lb.) | 165 lb |
Number of Pieces | 1 |
Application | Provides Versatility For Use On A Mix Of Terrains And Applications |
Tire Type | ATV Tire |
Weight Capacity | 165 lb |
Maximum Pressure | 5 psi |
Tire Material | Rubber |
DOT Approved | NHS (Not for Highway Service) |
Product Type | Tire Only |
Description
ATV Tire, Tire Type ATV Tire, Outside Diameter 14 in, Tire Size 45/70-6, Weight Capacity 165 lb, Tread Pattern Knobby, Maximum Pressure 5 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.8 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL VERTICAL BOX 30X36X18 BLK (V303618)
- CHELSEA Valve And Cap Assy, Pto, 12V Fj Pitch (329463-12X)
- WESTWARD Oil Pressure Sending Unit Socket, Hex (1EKJ1)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- HI-RUN ATV Tire, 23x8-11, 4 Ply (WD1063)
- HI-RUN ATV Tire, Rubber, Size 25X11-12, 6 Ply (WD1241)
- HI-RUN ATV Tire, 25x12-9, 2 Ply, Knobby (WD1088)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS HEAVY DUTY TRUCK WHEEL BALANCER (ATEATWBT-210-FPD)
- Hi-Run Motorsport Tires and Wheels