Shop All Tire Tubes
Hi-Run
ATV Inner Tube, 25X12/13.50-9
Mfr # TUN5004
Zoro # G8526795
original price:
$31.69
11% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25X12/13.50-9
- Weight 4.01 lb
- Used For WD1088
- Valve TR6
- Product Type ATV Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN5004
- Zoro # G8526795
- UPC # 10811410015839
- Country of Origin China
- Category Tire Tubes
Dimensions
Size | 25X12/13.50-9 |
Compatible Tire Size | 25 x 12/13.50-9 |
Overall Length | 25 in |
Overall Diameter | 25 in |
Overall Width | 12 in |
Details
Weight | 4.01 lb |
Used For | WD1088 |
Item | ATV Innet Tube |
Valve | TR6 |
Product Type | ATV Inner Tube |
Compatible Vehicle Type | ATVs |
Compatible Tire Manufacturer Model Number | WD1088 |
Valve Type | TR6 |
Description
ATV Innet Tube, Product Type ATV Inner Tube, Compatible Vehicle Type ATVs, Compatible Tire Size 25 x 12/13.50-9, Valve Type TR6, Overall Diameter 25 in, Overall Length 25 in, Overall Width 12 in, Compatible Tire Manufacturer Model Number WD1088, Weight 4.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080794HD (K080794HD)
- OATEY Hercules Cryo-Tek Antifreeze 5 gal (35284)
- LISLE Torx Plus Bit Set, 9Pc (81000)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- HI-RUN ATV Inner Tube, 21X11-8 (TUN5003)
- HI-RUN ATV Inner Tube, 20X8/21X7-10 (TUN5006)
- HI-RUN Truck Inner Tube, 700/750R15/16 (TUN3034)
- HI-RUN Trailer Inner Tube, 530/460-12 (TUN6003)
- HI-RUN Lawn/Garden Inner Tube, 12" L, 2.77 lb. (TUN4012)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2928)
- HALTEC Rim Guard (HX-44)
- Hi-Run Automotive Tire & Wheel