Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 80W, 277-347V, Corncob, Base EX39
Mfr # S28715
Zoro # G6059599
product price: $146.95
/ea
Free Shipping & Returns
$146.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended (EX39)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S28715
- Zoro # G6059599
- UPC # 045923287152
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Extended (EX39) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional |
Voltage | 277 to 347V |
Watts | 80W |
Item | Bulb,LED,80W,277-347V,Corncob,Base EX39 |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,80W,277-347V,Corncob,Base EX39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- HUBBELL LIGHTING Hubbell Outdoor Columbia 4' Multipurpose LED Striplight, 4800L, 40W, 35K, 0-10v Dimming, 120-277v (MPS4-35ML-NL-EDU)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H6024 (H6024)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- ILC Replacement for Bulbrite 777904 replacement light bulb lamp (777904 BULBRITE)
- Hi-Pro LED Light Bulbs