Shop All LED Light Bulbs
This Product is Discontinued
Hi-Pro
Bulb, LED, 75W, 100-277V, Corncob, Base EX39 (Discontinued)
Mfr # S29769
Zoro # G6060280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Adjustable: 360, 270, 180 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S29769
- Zoro # G6060280
- UPC # 045923297694
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Screw (EX39) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Adjustable: 360, 270, 180 Degrees Beam Spread |
Voltage | 100 to 277V AC |
Watts | 75W |
Light Technology | LED |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,LED,75W,100-277V,Corncob,Base EX39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.