Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 40W, 100-277V, Corncob, Base EX39, Bulb Color Temp.: 2700K
Mfr # S29798
Zoro # G6060262
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended (EX39)
- Bulb Color Temp. 2700K
- Bulb Technology LED
- Dimmable No
- Light Distribution Adjustable: 360, 270, 180 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S29798
- Zoro # G6060262
- UPC # 045923297984
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Extended (EX39) |
Bulb Color Temp. | 2700K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Adjustable: 360, 270, 180 Degrees Beam Spread |
Voltage | 100 to 277V |
Watts | 40W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,40W,100-277V,Corncob,Base EX39 |
Description
Bulb,LED,40W,100-277V,Corncob,Base EX39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Philips 40a15/tf 130v replacement light bulb lamp (40A15/TF 130V PHILIPS)
- ILC Replacement for Lumapro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 LUMAPRO)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- ALSET LED Direct Wire 2' Tube 5K (60784)
- Hi-Pro LED Light Bulbs