Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 22W, 277-347V, Corncob, Base E26, 5
Mfr # S28711
Zoro # G6059617
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S28711
- Zoro # G6059617
- UPC # 045923287114
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional |
Voltage | 277 to 347V |
Watts | 22W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,22W,277-347V,Corncob,Base E26,5 |
Description
Bulb,LED,22W,277-347V,Corncob,Base E26,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Athalon, F5Bx/827/Eco (F5BX/827/ECO)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 12-Pack (LR21426-12PK)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- Hi-Pro LED Light Bulbs