Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 20W, 120V, A21, Base E26, 27K
Mfr # S8735
Zoro # G6061032
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8735
- Zoro # G6061032
- UPC # 045923087356
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 280 Degrees Beam Spread |
Voltage | 120v |
Watts | 20W |
Item | Bulb,LED,20W,120V,A21,Base E26,27K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,20W,120V,A21,Base E26,27K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- CREE Pan Conversion Kit, 6 in., 120V (C6-120V-LSA)
- ILC Replacement for Ecco 6650a replacement light bulb lamp (6650A ECCO)
- SATCO 40 W G40 Incandescent - Clear - 4000 Hours - 300L - Medium Base - 120V (S3011)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- Hi-Pro LED Light Bulbs