Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 20W, 120-277V, A21, Base E26, 50K
Mfr # S8738
Zoro # G6061148
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8738
- Zoro # G6061148
- UPC # 045923087387
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 280 Degrees Beam Spread |
Voltage | 120 to 277V |
Watts | 20W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,20W,120-277V,A21,Base E26,50K |
Description
Bulb,LED,20W,120-277V,A21,Base E26,50K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB 120V 800LMN 60W (BPJ118/LED)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 12-Pack (LR34233-12PK)
- Hi-Pro LED Light Bulbs