Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 20W, 120-277V, A21, Base E26, 27K
Mfr # S8737
Zoro # G6061120
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 2700K
- Bulb Shape A21
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8737
- Zoro # G6061120
- UPC # 045923087370
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 2700K |
Bulb Shape | A21 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 280 Degrees Beam Spread |
Voltage | 120 to 277V |
Watts | 20W |
Average Bulb Life | 25,000 hr. |
Item | Bulb,LED,20W,120-277V,A21,Base E26,27K |
Description
Bulb,LED,20W,120-277V,A21,Base E26,27K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- DESIGNERS EDGE Worklght Halgn 250W 4In1 (L878)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 4Ft (T48/840/LEDG2)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- Hi-Pro LED Light Bulbs