Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 120W, 277-347V, Corncob, Base EX39
Mfr # S28717
Zoro # G6059553
Free Shipping & Returns
$228.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended (EX39)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Pro
- MFR # S28717
- Zoro # G6059553
- UPC # 045923287176
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Extended (EX39) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional |
Voltage | 277 to 347V |
Watts | 120W |
Item | Bulb,LED,120W,277-347V,Corncob,Base EX39 |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,120W,277-347V,Corncob,Base EX39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3000)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- DORCY Yellow Led 200 lm (41-4750)
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Bracket, 60 W, White (P5813-30)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- SATCO 27/22/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23148)
- Hi-Pro LED Light Bulbs