Shop All LED Light Bulbs
Hi-Pro
Bulb, LED, 100W, 277-347V, Corncob, Base EX39
Mfr # S28716
Zoro # G6059623
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended (EX39)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S28716
- Zoro # G6059623
- UPC # 045923287169
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Extended (EX39) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional |
Voltage | 277 to 347V |
Watts | 100W |
Item | Bulb,LED,100W,277-347V,Corncob,Base EX39 |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,100W,277-347V,Corncob,Base EX39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- ILC Replacement for Philips Tuv36bpt5 replacement light bulb lamp (TUV36BPT5 PHILIPS)
- ILC Replacement for Osram Sylvania HLX 64634 replacement light bulb lamp (HLX 64634 OSRAM SYLVANIA)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- ILC Replacement for Light Bulb / Lamp 45271atr replacement light bulb lamp (45271ATR LIGHT BULB / LAMP)
- Hi-Pro LED Light Bulbs