Shop All LED Light Bulbs
Hi-Pro
Bulb, CFL, 55W, T5, Medium Base, Spirals CFL
Mfr # S7339
Zoro # G0955755
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Dimmable No
- Watts 55 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7339
- Zoro # G0955755
- UPC # 045923073397
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | T5 |
Dimmable | No |
Watts | 55 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,55W,T5,Medium Base,Spirals CFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- Hi-Pro LED Light Bulbs