Shop All LED Light Bulbs
Hi-Pro
Bulb, CFL, 32W, T4, Medium Base, Spirals CFL
Mfr # S7423
Zoro # G0955396
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Dimmable No
- Watts 32 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7423
- Zoro # G0955396
- UPC # 045923074233
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | T4 |
Dimmable | No |
Watts | 32 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,32W,T4,Medium Base,Spirals CFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Waldmann RLL Ring Magnifier replacement light bulb lamp (RLL RING MAGNIFIER WALDMANN)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- FEIT ELECTRIC LED, 5.5 W, B10, Medium Screw (E26), PK2 (BPETC60927CAFIL/2/RP)
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- ILC Replacement for Satco S9391 replacement light bulb lamp (S9391 SATCO)
- Hi-Pro LED Light Bulbs