Shop All LED Light Bulbs
Hi-Pro
85W T5 LED Light Bulb - Medium Base - White Finish
Mfr # S7440
Zoro # G0956279
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7440
- Zoro # G0956279
- UPC # 045923074400
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.02 in |
Length | 9.97 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 6500K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 85W |
Light Technology | LED |
Lumens | 5700L |
Item | Bulb,CFL,85W,T5,Medium Base,Spirals CFL |
Energy Star Compliant | No |
Standards | cULus; Dry Rating |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
CRI | 85 |
Housing Material | Unavailable |
Description
Bulb,CFL,85W,T5,Medium Base,Spirals CFL, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- ILC Replacement for Eiko 15s11-87 replacement light bulb lamp (15S11-87 EIKO)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- WESTINGHOUSE 40 W T6.5 Tubular Incandescent Bulb E17 (Intermediate) White (0370700)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- Hi-Pro LED Light Bulbs