Shop All LED Light Bulbs
Hi-Pro
85W T5 LED Light Bulb - Medium Base - White Finish
Mfr # S7399
Zoro # G0956245
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7399
- Zoro # G0956245
- UPC # 045923073991
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.02 in |
Length | 9.97 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 85W |
Lumens | 5700L |
Item | Bulb,CFL,85W,T5,Medium Base,Spirals CFL |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Dry Rating |
Bulb Finish | White |
Energy Star Compliant | No |
CRI | 85 |
Housing Material | Unavailable |
Description
Bulb,CFL,85W,T5,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-30)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- ILB GOLD Replacement, Fp2Uzd3841K Led Fixture (FP2UZD3841K)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- ILB GOLD Led Bulb, Replacement For Norman Lamps LED-G9-3K (LED-G9-3K)
- Hi-Pro LED Light Bulbs