Shop All LED Light Bulbs
Hi-Pro
63W Corncob LED Light Bulb - Mogul Base - Clear Finish
Mfr # S8988
Zoro # G0969037
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50000
- Bulb Base Type Mogul
- Bulb Color Temp. 3000K
- Bulb Shape Corncob
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8988
- Zoro # G0969037
- UPC # 045923089886
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.38 in |
Length | 10.88 in |
Details
Average Light Bulb Life | 50000 |
Bulb Base Type | Mogul |
Bulb Color Temp. | 3000K |
Bulb Shape | Corncob |
Dimmable | Non-Dimmable |
Voltage | 100V-277V |
Watts | 63W |
Lumens | 7875L |
Item | Bulb,LED,63W,Corncob,Mogul Base,HID Repl |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Standards | cUL - Classified; cUL - Certified; |
Bulb Finish | Clear |
Bulb Beam Angle | 300 |
CRI | 80+ |
Housing Material | Aluminum |
Description
Bulb,LED,63W,Corncob,Mogul Base,HID Repl, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 1156 LL replacement light bulb lamp, 10PK (1156 LL GE GENERAL ELECTRIC G.E)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6751)
- Hi-Pro LED Light Bulbs