Shop All LED Light Bulbs
Hi-Pro
55W T5 LED Light Bulb - Medium Base - White Finish
Mfr # S7337
Zoro # G0955816
original price:
$21.35
11% off
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T5
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Pro
- MFR # S7337
- Zoro # G0955816
- UPC # 045923073373
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.16 in |
Length | 9.63 in |
Maximum Overall Length | 9.63 in |
Description
Bulb,CFL,55W,T5,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- ILC Replacement for Light Bulb / Lamp 45448lux replacement light bulb lamp (45448LUX LIGHT BULB / LAMP)
- Hi-Pro LED Light Bulbs