Shop All LED Light Bulbs
Hi-Pro
40W T4 LED Light Bulb - Mogul Base - White Finish
Mfr # S7430
Zoro # G0955493
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Mogul
- Bulb Color Temp. 5000K
- Bulb Shape T4
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7430
- Zoro # G0955493
- UPC # 045923074301
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 7.53 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Mogul |
Bulb Color Temp. | 5000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Voltage | 277V |
Watts | 40W |
Lumens | 2600L |
Item | Bulb,CFL,40W,T4,Mogul Base,Spirals CFL |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Dry Rating |
CRI | 85 |
Housing Material | Unavailable |
Description
Bulb,CFL,40W,T4,Mogul Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- FEIT ELECTRIC Blunt Tip E12 (Candelabra) LED Bulb Daylight 75 W , 2PK (BPCTC75/850LED2)
- Hi-Pro LED Light Bulbs