Shop All LED Light Bulbs
Hi-Pro
40W T4 LED Light Bulb - Medium Base - White Finish
Mfr # S7427
Zoro # G0955527
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7427
- Zoro # G0955527
- UPC # 045923074271
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 7.28 in |
Maximum Overall Length | 7.28 in |
Description
Bulb,CFL,40W,T4,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- HALO Regent 22 W Fluorescent Starter (FS-22B)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- SATCO Bulb 7w CFS7W/827 (S8302)
- Hi-Pro LED Light Bulbs