Shop All LED Light Bulbs
Hi-Pro
40W T4 LED Light Bulb - Medium Base - White Finish
Mfr # S7336
Zoro # G0955466
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T4
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7336
- Zoro # G0955466
- UPC # 045923073366
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 7.28 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 40W |
Lumens | 2600L |
Item | Bulb,CFL,40W,T4,Medium Base,Spirals CFL |
Bulb Finish | White |
Standards | cULus; Dry Rating |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,40W,T4,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 37167-4 replacement light bulb lamp (37167-4 PHILIPS)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp (6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 2-Pack (LR21453-2PK)
- Hi-Pro LED Light Bulbs