Shop All LED Light Bulbs
Hi-Pro
40W LED Hi-lumen directional lamp 3000K Mogul 100-277V
Mfr # S8926
Zoro # G3408400
product price: $74.95
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$74.95
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (E39)
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable No
- Light Distribution 180 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8926
- Zoro # G3408400
- UPC # 45923089268
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul Screw (E39) |
Bulb Color Temp. | 3000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 180 Degrees Beam Spread |
Type | Standard |
Voltage | 100 to 277V AC |
Watts | 40 W |
Light Technology | LED |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Bulb,40W,HID,E39,100-277V,3000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- ILC Replacement for Hatch Lighting Hc226ps/uv/dj (HC226PS/UV/DJ HATCH LIGHTING)
- MAXIM 4 Watt LED G9 Base 120 Volt 3000 Kelvin Clear Bulb (BL4G9CL120V30)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- SATCO 9W A19 LED Light Bulb - Medium Base - White Finish (S7286)
- Hi-Pro LED Light Bulbs