Shop All LED Light Bulbs
Hi-Pro
32W T4 LED Light Bulb - Mogul Base - White Finish
Mfr # S7426
Zoro # G0955344
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Mogul
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Pro
- MFR # S7426
- Zoro # G0955344
- UPC # 045923074264
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 6.97 in |
Maximum Overall Length | 6.97 in |
Description
Bulb,CFL,32W,T4,Mogul Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ILC Replacement for Damar Hs85sl/5k E26 replacement light bulb lamp (HS85SL/5K E26 DAMAR)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- Hi-Pro LED Light Bulbs