Shop All LED Light Bulbs
Hi-Pro
30W LED Hi-lumen directional lamp 3000K Mogul 100-277V
Mfr # S8908
Zoro # G3408297
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul (E39)
- Bulb Color Temp. 3000K
- Bulb Technology LED
- Dimmable No
- Light Distribution 180 Degrees Beam Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8908
- Zoro # G3408297
- UPC # 45923089084
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Mogul (E39) |
Bulb Color Temp. | 3000K |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 180 Degrees Beam Spread |
Type | Standard |
Voltage | 100 to 277V |
Watts | 30W |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21350-24PK)
- Hi-Pro LED Light Bulbs