Shop All LED Light Bulbs
Hi-Pro
20W A21 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8779
Zoro # G0968398
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. 4000K
- Bulb Shape A21
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S8779
- Zoro # G0968398
- UPC # 045923087790
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.63 in |
Length | 5 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Bulb Shape | A21 |
Dimmable | Non-Dimmable |
Voltage | 120V-277V |
Watts | 20W |
Lumens | 2828L |
Item | Bulb,LED,20W,A21,Medium Base,HID Replace |
Standards | cULus - Listed; Damp Rating |
Bulb Finish | Frost |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | Yes |
Bulb Beam Angle | 280 |
Housing Material | Unavailable |
CRI | 80+ |
Description
Bulb,LED,20W,A21,Medium Base,HID Replace, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Inc C9 Cermc Mlt 24'25Ct (C4BG4213)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- ILC Replacement for Light Bulb / Lamp Strobe-r6200ft (STROBE-R6200FT LIGHT BULB / LAMP)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- Hi-Pro LED Light Bulbs