Shop All LED Light Bulbs
Hi-Pro
18W LED HID Replacement Amber 585nm Medium 100-277V
Mfr # S9678
Zoro # G3411200
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Technology LED
- Dimmable No
- Light Distribution Omnidirectional, 300 Degrees Beam Spread
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Pro
- MFR # S9678
- Zoro # G3411200
- UPC # 45923096785
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Omnidirectional, 300 Degrees Beam Spread |
Type | Standard |
Voltage | 100 to 277V |
Watts | 18W |
Light Appearance | Amber |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- ILC Replacement for Osram Sylvania 64428 replacement light bulb lamp (64428 OSRAM SYLVANIA)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- Hi-Pro LED Light Bulbs