Shop All LED Light Bulbs
Hi-Pro
18W LED HID Replacement 5000K Medium 12-24V
Mfr # S9755
Zoro # G3411438
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S9755
- Zoro # G3411438
- UPC # 45923097553
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Type | Standard |
Voltage | 12 to 24V |
Watts | 18W |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- ILC Replacement For SUNPARK LC12012T (LC12012T)
- ILC Replacement for Olympus 6v5atb1 replacement light bulb lamp (6V5ATB1 OLYMPUS)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- ILC Replacement for Osram Sylvania Led4b10/blunt/dim/827/g2 replacement light bulb lamp (LED4B10/BLUNT/DIM/827/G2 OSRAM SYLVANIA)
- Hi-Pro LED Light Bulbs