Shop All LED Light Bulbs
Hi-Pro
14W LED HID Replacement 5000K Medium 12-24V
Mfr # S9754
Zoro # G3411392
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S9754
- Zoro # G3411392
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Type | Standard |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,14W,12-24V,HID,E26,5000K
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- HALO Sld4Xjb Led (SLD405840WH)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 27K (S8737)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 18W LED HID Replacement Amber 585nm Medium 100-277V (S9678)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- ILC Replacement for Halco Pl6h/850/hyb/led replacement light bulb lamp (PL6H/850/HYB/LED HALCO)
- Hi-Pro LED Light Bulbs