Shop All LED Light Bulbs
Hi-Pro
105W T5 LED Light Bulb - Mogul Base - White Finish
Mfr # S7396
Zoro # G0952973
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Mogul
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Pro
- MFR # S7396
- Zoro # G0952973
- UPC # 045923073960
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.02 in |
Length | 11.25 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Mogul |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 105W |
Lumens | 7000L |
Item | Bulb,CFL,105W,T5,Mogul Base,Spirals CFL |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Dry Rating |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Housing Material | Unavailable |
CRI | 85 |
Description
Bulb,CFL,105W,T5,Mogul Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- MARCO Frosted Bulb for Galaxy 307 Hose-Mountable Blast Light – 20 Watt (1030706)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- Hi-Pro LED Light Bulbs