Shop All LED Light Bulbs
Hi-Pro
105W T5 LED Light Bulb - Medium Base - White Finish
Mfr # S7377
Zoro # G0952824
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Shape T5
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Pro
- MFR # S7377
- Zoro # G0952824
- UPC # 045923073779
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.02 in |
Length | 10.75 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 105W |
Lumens | 7000L |
Item | Bulb,CFL,105W,T5,Medium Base,Spirals CFL |
Bulb Finish | White |
Standards | cULus; Dry Rating |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 85 |
Description
Bulb,CFL,105W,T5,Medium Base,Spirals CFL, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp G36t6l/4 replacement light bulb lamp (G36T6L/4 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Eiko Sp42/27k replacement light bulb lamp (SP42/27K EIKO)
- POWERZONE Flashlight Small 150Lumen (12164S)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- HI-PRO Bulb, LED, 120W, 277-347V, Corncob, Base EX39 (S28717)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- HI-PRO 36W LED HID Replacement Amber Medium 100-277V (S9489)
- ILC Replacement For HALCO 82876 LED BASE TYPE FA8 10PK (10PAK:WX-J7UW-4)
- Hi-Pro LED Light Bulbs