Shop All Highlighters
Hi-Liter
fluorescent Pink Chisel Tip Highlighter, 12/PK
Mfr # 7170924010
Zoro # G3038526
product price: $0.88
/ea
Sold in multiples of 144 for $126.72
$126.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Fluorescent Pink
- Standards ACMI, ASTM D-4236
- Features Non-toxic, Quick-drying Ink, Comfortable, Smudge-free, Durable Tip, Smear-free, Long Lasting, Cap-off Ink, Refillable
- Barrel Color Pink
- Marker Point Style Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Liter
- MFR # 7170924010
- Zoro # G3038526
- UPC # 071709240103
- Country of Origin Mexico
- Category Highlighters
Details
Item | Desk-Style Highlighter,Chisel Tip,Fluore |
Ink Color | Fluorescent Pink |
Standards | ACMI, ASTM D-4236 |
Features | Non-toxic, Quick-drying Ink, Comfortable, Smudge-free, Durable Tip, Smear-free, Long Lasting, Cap-off Ink, Refillable |
Barrel Color | Pink |
Marker Point Style | Chisel |
Ink Type | Water Based |
Description
Desk-Style Highlighter,Chisel Tip,Fluore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Red Ink, Red Barrel, PK12 PK (2124521)
- GET READY KIDS Vinyl Baby Doll, Caucasian 17.5in, Gender Neutral (850-GN)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- HI-LITER fluorescent Yellow Chisel Tip Highlighter, 12/PK (7170924000)
- HI-LITER Desk-Style Highlighter, Yellow, Smear Safe Nontoxic (7170907742)
- HI-LITER Desk-Style Highlighter, Light Blue, Smear Safe Nontoxic (7170907746)
- HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, Smear Safe, Nontoxic (7170924063)
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- HI-LITER fluorescent Yellow Pen-Style Highlighter, 12/PK (7170923591)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- Hi-Liter Highlighters