Shop All Highlighters
Hi-Liter
Desk-Style Highlighter, Yellow, Smear Safe Nontoxic
Mfr # 7170907742
Zoro # G3038474
Sold in multiples of 144 for $63.36
$63.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Yellow
- Features Durable, Non-toxic, Quick-drying Ink, Smear-free, Bleed Proof, Cap-off Ink, Washable Ink, Smudge-free, Fray Resistant
- Standards AP, ACMI
- Marker Point Style Chisel
- Post Consumer Waste 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Liter
- MFR # 7170907742
- Zoro # G3038474
- UPC # 071709077426
- Country of Origin Mexico
- Category Highlighters
Details
Item | Desk-Style Highlighter,Yellow,Smear Safe |
Ink Color | Yellow |
Features | Durable, Non-toxic, Quick-drying Ink, Smear-free, Bleed Proof, Cap-off Ink, Washable Ink, Smudge-free, Fray Resistant |
Standards | AP, ACMI |
Marker Point Style | Chisel |
Post Consumer Waste | 0 |
Ink Type | Water Based |
Description
Desk-Style Highlighter,Yellow,Smear Safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 48" (EP-5960-48)
- SMEAD Expanding File 9.5x14.75", 3-1/2" Expansion (71055)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- HI-LITER fluorescent Yellow Pen-Style Highlighter, 12/PK (7170923591)
- HI-LITER fluorescent Yellow Chisel Tip Highlighter, 12/PK (7170924000)
- HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, Smear Safe, Nontoxic (7170924063)
- HI-LITER Highlighter, Chisel Tip, Fluorescent Purple, Smear Safe, Nontoxic (7170924060)
- HI-LITER Desk Style Fluorescent Highlighters, PK2 (24081)
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- SHARPIE Highlighter, Sharpie, Yellow, PK36 (1920938)
- Hi-Liter Highlighters