U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY)
Mfr # XD-60HL
Zoro # G704082903
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Hi-Lift X-TREME Jack is for the serious Hi-Lift user, offering the "top of the line" all-cast version (48 inch or 60 inch sizes) with special features that include, charcoal metallic powder-coat finish, gold zinc-coated hardware and handle, with a special top winch-clamp-spreader attachment.
4.5 inch lifting nose for positive contact with load. Low pickup of 4.5 inches. 28 square inch base plate. Steel handle of 14 gauge high-yield structural tubing with minimum yield of 55,000 PSI. 1 5/16 inch diameter.
5,000 lbs rated capacity. Safety bolt is designed to shear at 7,000 lbs. Charcoal Metallic Powder-Coat Finish provides a truly unique look that separates it from the standard Hi-Lift. Gold Zinc-Coat Hardware ensures the greatest rust resistance from extre
Quick release pin for easy removal of base. Steel bar can be reversed for extra long life. Steel bar is manufactured of specially rolled extra high carbon steel with 80,000 pound minimum tensile & carbon .69 to .82.
Features- U.S. Made Extrame Duty High Lift Jack
- Off Road Recovery
- Climbing pins of specially processed steel with 125,000 PSI tensile strength and 100,000 PSI yield.
- U. S. Made.
- Size: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO PICKUP, OIL PUMP, BBC (24430)
- OTC Transmission Jack, 28-1/2 in. L, 2000 lb. (1522A)
- ILC Replacement for Oshino Ol-28esb replacement light bulb lamp, 10PK (OL-28ESB OSHINO)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 20 lb. extinguisher (JBFR75)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1099 (MM1099)
- ALLSTAR PERFORMANCE 2-Point Seat Belt, Gray (AL374876)
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- MAXSA INNOVATIONS Escaper Buddy - Connectable (20334)
- BEDSLIDE Bedslide BSAF150201 No-Drill Mounting Kit for 2017-2019 Ford F150 (B85-BSAF150201)
- PERFORMANCE TOOL Performance Tool Novelty Lighted Magnetic Pick-up Tool Metal , 12PK (W9102IP)
- Hi-Lift Seatbelts