Hi-Lift

U.S. made Xtreme Duty Hi-Lift Jack - 48 inch (OFF-ROAD RECOVERY)


product price: $243.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Hi-Lift X-TREME Jack is for the serious Hi-Lift user, offering the "top of the line" all-cast version (48 inch or 60 inch sizes) with special features that include, charcoal metallic powder-coat finish, gold zinc-coated hardware and handle, with a special top winch-clamp-spreader attachment.

4.5 inch lifting nose for positive contact with load. Low pickup of 4.5 inches. 28 square inch base plate. Steel handle of 14 gauge high-yield structural tubing with minimum yield of 55,000 PSI. 1 5/16 inch diameter.

5,000 lbs rated capacity. Safety bolt is designed to shear at 7,000 lbs. Charcoal Metallic Powder-Coat Finish provides a truly unique look that separates it from the standard Hi-Lift. Gold Zinc-Coat Hardware ensures the greatest rust resistance from extre

Quick release pin for easy removal of base. Steel bar can be reversed for extra long life. Steel bar is manufactured of specially rolled extra high carbon steel with 80,000 pound minimum tensile & carbon .69 to .82.

Features
  • U.S. Made Extrame Duty High Lift Jack
  • Off Road Recovery
  • Climbing pins of specially processed steel with 125,000 PSI tensile strength and 100,000 PSI yield.
  • U. S. Made.
Specifications
  • Size: 48"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.