The HiLift Jack (60 inch Black) (OFF-ROAD RECOVERY)
Mfr # HL60B1
Zoro # G404032666
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Lift
- MFR # HL60B1
- Zoro # G404032666
- Country of Origin United States
- Category Trailer Jacks & Accessories
Description
The Hi-Lift Jack is a rugged, highly versatile jack that puts you in command of situations requiring lifting, pushing, pulling, winching, and clamping. Although light in weight and easy to maneuver, the Hi-Lift Jack offers a rated lifting capacity of 2 1/3 tons. Every Jack comes complete with an adjustable top clam clevis for use in clamping and winching.
4.5 inch lifting nose for positive contact with load. Low pickup of 4.5 inches. 28 square inch base plate. Steel handle of 14 gauge high-yield structural tubing with minimum yield of 55,000 PSI. 1 5/16 inch diameter.
4,660 lbs rated capacity. Safety bolt is designed to shear at 7,000 lbs.
Quick release pin for easy removal of base. Steel bar can be reversed for extra long life. Steel bar is manufactured of specially rolled extra high carbon steel with 80,000 pound minimum tensile & carbon .69 to .82.
Features- The Jack
- Black
- Off Road Recovery
- Climbing pins of specially processed steel with 125,000 PSI tensile strength and 100,000 PSI yield.
- U. S. Made.
- Size: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR- 3RND- YEL- STICKON- CLASS A T (41143)
- REESE Receiver Mount Pintle Hook, GVW 10000 Lb (7024300)
- RHINO-RACK ROOF CROSSBAR ADD-ON - EYE BOLTS FOR HEAVY DUTY CROSSBARS; PAIR (REB)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- HI-LIFT The HiLift Jack Offroad Base (OFF-ROAD RECOVERY) (HLORB11)
- HI-LIFT The HiLift Jack Offroad Recovery Kit (OFF-ROAD RECOVERY) (HLORK222)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W615)
- CURT Replacement Swivel Jack Male Pipe Mount, 9/16-in. Pin Hole, Packaged (28942)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- VALLEY INDUSTRIES Trailer Jack, 2000 Lb Lifting, 10 In Max Lift H, 11 In Oah (FJ-020)
- Hi-Lift Trailer Jacks & Accessories