Shop All Trailer Jacks & Accessories
Hi-Lift
The HiLift Jack 4x4 Rack (OFF-ROAD RECOVERY)
Mfr # HL4RK1
Zoro # G504033365
product price: $88.99
/ea
Free Shipping & Returns
$88.99
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
- Brand Hi-Lift
- MFR # HL4RK1
- Zoro # G504033365
- Country of Origin United States
- Category Trailer Jacks & Accessories
Description
The 4xRac is an authorized Hi-Lift Accessory, and is designed for serious off-roaders who are looking for an easy, inexpensive way to stow their Hi-Lift Jack in a convenient, secure location.
Kit contains 2 mounting brackets, 2 mounting bracket caps, a cloth hook and eye strap for securing the jack handle and all necessary mounting hardware. 1/8 inch steel construction holds up under the strain of off-road travel.
Features- The Jack 4 x 4 Rack
- Off Road Recovery
- Mounting brackets are slotted for adjustment. 2 brackets per set. The bracket is 6 3⁄4 inches long x 2 1⁄2 inches wide x 3 1⁄2 inches high. The slots are 3⁄4 inch long and are 1 3/8 inch apart.
- All mounting hardware and instructions are included (some drilling required). A padlock (not included) can be placed through a hole in the carriage bolt.
- cloth hook and eye handle strap secures handle to jack. Rattle-free for road travel.
- U. S. Made.
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
- CRP PRODUCTS P/S Hose-Suction, Psh0505 (PSH0505)
- JR PRODUCTS CITY WATER FLANGE, METAL, WHITE, MPT (62165)
- ANCOR NMEA 2000 Power Isolator (270113)
- SCHUMACHER ELECTRIC Voltmeter/Alternator Tester, 6/12/24V (BT55)
- HI-LIFT The HiLift Jack Offroad Recovery Kit (OFF-ROAD RECOVERY) (HLORK222)
- HI-LIFT The HiLift Jack Offroad Base (OFF-ROAD RECOVERY) (HLORB11)
- REESE Jack, 5000 lb. (HD50000101)
- HHIP 4000 lbs. Standard U-Bar Hoist Ring With 5/8-11 Thread (8004-6004)
- QUICK PRODUCTS Quick Products JQ-3000 Power A-Frame Electric Tongue Jack - 3,250 lbs. Lift Capacity (JQ-3000)
- LIPPERT COMPONENTS Lippert 298707 Jack Stabilizer Telescopic 30" Lift 12V DC (298707)
- BULLDOG/FULT BULLDOG-FULT 1750290317 Round A-Frame Jack Topw In. - 15 In. (B1E-1750290317)
- Hi-Lift Trailer Jacks & Accessories