The HiLift Jack (42 inch Red) (OFF-ROAD RECOVERY)
Mfr # HL42R
Zoro # G304032711
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Lift
- MFR # HL42R
- Zoro # G304032711
- Country of Origin United States
- Category Trailer Jacks & Accessories
Description
The Hi-Lift Jack is a rugged, highly versatile jack that puts you in command of situations requiring lifting, pushing, pulling, winching, and clamping. Although light in weight and easy to maneuver, the Hi-Lift Jack offers a rated lifting capacity of 2 1/3 tons. Every Jack comes complete with an adjustable top clam clevis for use in clamping and winching.
4.5 inch lifting nose for positive contact with load. Low pickup of 4.5 inches. 28 square inch base plate. Steel handle of 14 gauge high-yield structural tubing with minimum yield of 55,000 PSI. 1 5/16 inch diameter.
4,660 lbs rated capacity. Safety bolt is designed to shear at 7,000 lbs.
Quick release pin for easy removal of base. Steel bar can be reversed for extra long life. Steel bar is manufactured of specially rolled extra high carbon steel with 80,000 pound minimum tensile & carbon .69 to .82.
Features- The Jack
- Red
- Off Road Recovery
- Climbing pins of specially processed steel with 125,000 PSI tensile strength and 100,000 PSI yield.
- U. S. Made.
- Size: 42"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Y Pipe, 50200 (50200)
- RAYMARINE 3-Up Replacement Battery Pack & Seal Kit (TA119)
- VELVAC Aluminum Split Glass Mirror (705107)
- BENNETT Bennett V351HPU1-1 Hydraulic Power Unit (6BT-50086-73-00)
- HI-LIFT The HiLift Jack Offroad Base (OFF-ROAD RECOVERY) (HLORB11)
- HI-LIFT The HiLift Jack Offroad Recovery Kit (OFF-ROAD RECOVERY) (HLORK222)
- RIECO TITAN Rieco Titan 11531 EZ Swing Brackets for Camper Jacks - White, 2 Pack (11531)
- AP PRODUCTS STD S/O & LANDING GEAR CRANK HANDLES (014-119226)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stabilizing Jack, 16" Wheel Width (60-5444)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- LIPPERT ELECTRIC STABALIZER JACK MOTOR (KLAUBER) FOR 298707 (138445)
- Hi-Lift Trailer Jacks & Accessories